Papanicolaou's solution EA 65, VWR® stain for histology, for cytology

Supplier: VWR International
Danger

Synonyms: EA 36

7030-G 7030-32
10143-190CS 1777.98 USD
10143-190 10143-188
Papanicolaou's solution EA 65, VWR® stain for histology, for cytology
Papanicolaou's solution EA 65

Papanicolaou stains are used in conjunction with Hematoxylin nuclear stains in the diagnosis of malignant cytological diseases.


  • Crisp, clear staining
  • Well-defined cytoplasm
  • ready-to-use


Gynecological staining protocols use OG-6 and hematoxylin along with either EA-36 or EA-50. Non gynecological procedures require use of EA-65. EASYpap is a single step cytology staining solution. Combination of EA and OG-6 solutions saves times by providing customer with an easy one step process. FDA approved for in vitro diagnostic use. For Professional Use Only.

Storage Temperature: Ambient
UN: 1170
ADR: 3,II

Order Now

Specification Test Results

Absorbance (Visible Scan 700- 400nm) @626 nm 400 – 500 MA
Absorbance (Visible Scan 700- 400nm) @ 528nm 270 – 350 MA

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR