Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

E Plus Ultrasonic Bath with Pulse Mode for Mixing, Cleaning, and Degassing, Elma

Supplier: Elma

The 37 kHz Elmasonic E Plus series includes 9 tank sizes with simple, user-friendly operation. Samples are rapidly mixed, dispersed, dissolved, or homogenized in Pulse mode.

  • Thorough and uniform cleaning with Sweep function
  • Unique Pulse function performs laboratory mixing and degassing operations
  • Pulse function also provides powerful cleaning for difficult jobs
  • Quality promise: 2-year warranty with replacment guarantee for the first year
Sweep mode produces a continuous slight variation of frequency to provide uniform and thorough cleaning of parts. Additionally Pulse mode boosts the ultrasonic power to remove tenacious contaminants such as mineral deposits and polishing pastes. The microprocessor-controlled generator in this sonic cleaner maintains constant ultrasonic power, sensing and adjusting for light or heavy loads in the tank. Digital operation with power tracking ensures reproducible performance from run to run.

All models (except the EP10) have adjustable bath temperature from 30°C to 80°C. The control panel indicates when the set temperature has been reached. The timer can be set from 1-30 minutes or for continuous operation with manual shut off. The unit turns off automatically after 8 hours of continuous operation for safety. The 1.5 gallon unit and upwards have a rear drain with a valve on the side of the tank for easy access. The tank cover can be flipped over and used as a drip tray.

Dependable, state-of-the-art Elma ultrasonic cleaners are made in Germany.

Ordering Information: All models come with power cord, plastic lid and manual. Baskets are ordered separately.

CE compliant, CB Test certified.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description_NA Electrical_NA Volume_NA Inside Depth Inside Height Inside Width Outside Depth Outside Height Outside Width Includes_NA Supplier No. VWR Catalog Number Unit Price Quantity
EP10H Ultrasonic Bath 115-120V, 60Hz 0.2 gal. 3.3" 2.3" 7.4" 4.7" 7.3" 8.1" Sweep and Pulse functions, Heater, Timer, Stainless Steel construction 1071647 75848-746 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product and/or packaging is safer to human and environmental health
EP10 Ultrasonic Bath 115-120V, 60Hz 0.2 gal. 3.3" 2.3" 7.4" 4.7" 7.3" 8.1" Sweep and Pulse functions, Timer, Stainless Steel construction 1071649 75848-740 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product and/or packaging is safer to human and environmental health
EP20H Ultrasonic Bath 115-120V, 60Hz 0.5 gal. 4.8" 3.9" 5.4" 6.9" 8.6" 6.9" Sweep and Pulse functions, Heater, Timer, Stainless Steel construction 1071653 75848-742 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product and/or packaging is safer to human and environmental health
EP30H Ultrasonic Bath 115-120V, 60Hz 0.7 gal. 4.8" 3.9" 8.8" 6.9" 8.6" 10.4" Sweep and Pulse functions, Heater, Timer, Drain, Stainless Steel construction 1071657 75848-744 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product and/or packaging is safer to human and environmental health
EP40H Ultrasonic Bath 115-120V, 60Hz 1.1 gal. 4.6" 5.8" 8.6" 6.9" 10.6" 10.4" Sweep and Pulse functions, Heater, Timer, Drain, Stainless Steel construction 1071665 75848-748 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product and/or packaging is safer to human and environmental health
EP60H Ultrasonic Bath 115-120V, 60Hz 1.5 gal. 5.2" 5.8" 11.1" 7.7" 10.6" 13.4" Sweep and Pulse functions, Heater, Timer, Drain, Stainless Steel construction 1071667 75848-750 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product and/or packaging is safer to human and environmental health
EP100H Ultrasonic Bath 115-120V, 60Hz 2.5 gal. 8.7" 5.8" 11.1" 11.1" 10.7" 13.3" Sweep and Pulse functions, Heater, Timer, Drain, Stainless Steel construction 1071670 75848-752 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product and/or packaging is safer to human and environmental health
EP120H Ultrasonic Bath 115-120V, 60Hz 3.4 gal. 7.4" 4.5" 10.9" 11.2" 12.7" 13.5" Sweep and Pulse functions, Heater, Timer, Drain, Stainless Steel construction 1071672 75848-754 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product and/or packaging is safer to human and environmental health
EP180H Ultrasonic Bath 115-120V, 60Hz 4.8 gal. 10.7" 7.8" 11.9" 13.7" 12.7" 14.6" Sweep and Pulse functions, Heater, Timer, Drain, Stainless Steel construction 1071674 75848-756 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product and/or packaging is safer to human and environmental health
EP300H Ultrasonic Bath 115-120V, 60Hz 7.4 gal. 10.8" 7.8" 18.8" 13.7" 12.7" 21.4" Sweep and Pulse functions, Heater, Timer, Drain, Stainless Steel construction 1071676 75848-758 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product and/or packaging is safer to human and environmental health
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Environmentally Preferable Attribute Product and/or packaging contains recycled/renewable content, Product and/or packaging is recyclable or reduces waste, Product and/or packaging is safer to human and environmental health
Frequency (kHz) 37 kHz
Safety Automatic shut down after 8 hours of continuous operation
Temperature range (°C) 30°C to 80°C
Timer Range 1-30 minutes or continuous

ACCESSORIES

Expand All / Collapse All

Accessories
Description_NA Details Supplier No. VWR Catalog Number Unit Price Quantity
Basket for Model EP10 / 10H Stainless steel construction with solid sides and mesh bottom, insulated handles; 6.9W x 2.9D x 1.2H" 1004170 75848-760 Each Retrieving
Basket for Model EP20H Stainless steel construction with solid sides and mesh bottom, insulated handles; 4.4W x 4D x 2H" 1004209 75848-762 Each Retrieving
Basket for Model EP100H Stainless steel construction with solid sides and mesh bottom, insulated handles; 10W x 7.8D x 3H" 1004178 75848-802 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty